Square D (Schneider Electric) 8536SEG1V03 NEMA Rated 240V Magnetic Starter NEMA 1 Size 3 | Graybar Store
Square D (Schneider Electric) - NEMA Rated 240V Magnetic Starter NEMA 1 Size 3 - 8536SEG1V03
+ / - Hover over image to Zoom
Other Views

    NEMA Rated 240V Magnetic Starter NEMA 1 Size 3

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SEG1V03
    SKU: 88245546
    $2,021.33
    Checking Pricing
         
    NEMA Starter Size:3
    NEMA Enclosure Rating:1
    Coil Voltage:220/240
    Poles:3
    Form:Common Control Circuit
    Phase:3
    Amperage Rating:90
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SEG1V03
    • Amperage Rating 90
    • Coil Voltage 220/240
    • Form Common Control Circuit
    • NEMA Enclosure Rating 1
    • NEMA Size 4
    • NEMA Starter Size 3
    • Phase 3
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 3-Pole magnetic starter size 3 with NEMA 1 enclosure and 240V coil voltage.
    • Non-reversing
    • 3 Pole
    • Melting alloy 3 thermal overload type