Square D (Schneider Electric) 8536SBO1V02S NEMA Rated 2-Pole Magnetic Starter Form S NEMA Open Size 0 | Graybar Store
Square D (Schneider Electric) - NEMA Rated 2-Pole Magnetic Starter Form S NEMA Open Size 0 - 8536SBO1V02S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated 2-Pole Magnetic Starter Form S NEMA Open Size 0

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8536SBO1V02S
    SKU: 92113742
    $492.95
    Checking Pricing
         
    NEMA Starter Size:0
    NEMA Enclosure Rating:Open
    Coil Voltage:120
    Poles:2
    Form:S
    Phase:1
    Amperage Rating:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8536SBO1V02S
    • Amperage Rating 18
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating Open
    • NEMA Size 4
    • NEMA Starter Size 0
    • Phase 1
    • Poles 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 2-Pole form S magnetic starter size 0 with NEMA open enclosure and 120V coil voltage.
    • Non-reversing
    • 2 Pole
    • Melting alloy 3 thermal overload type