Square D (Schneider Electric) 8736SBO4V02S NEMA Rated 18A Reversing Starter | Graybar Store
Square D (Schneider Electric) - NEMA Rated 18A Reversing Starter - 8736SBO4V02S
+ / - Hover over image to Zoom
Other Views

    NEMA Rated 18A Reversing Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8736SBO4V02S
    SKU: 88246090
    $1,182.57
    Checking Pricing
         
    Coil Voltage:120
    NEMA Enclosure Rating:Open
    NEMA Starter Size:0
    Poles:3
    Form:S
    Amperage Rating:18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8736SBO4V02S
    • Amperage Rating 18
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating Open
    • NEMA Size 0
    • NEMA Starter Size 0
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 3-pole form S reversing starter size 0 with NEMA open enclosure and 120V coil voltage.
    • 18 Ampere
    • 3 Phase
    • 3 Pole
    • Surface Mounting
    • Form S: Separate Control