Square D (Schneider Electric) 8502SFO1V06 NEMA Rated 135A Magnetic Contactor 90A NEMA Open. Size 4, 2-Pole, Phase 1, 480V Coil | Graybar Store
Square D (Schneider Electric) - NEMA Rated 135A Magnetic Contactor 90A NEMA Open. Size 4, 2-Pole, Phase 1, 480V Coil - 8502SFO1V06
+ / - Hover over image to Zoom
Other Views

    NEMA Rated 135A Magnetic Contactor 90A NEMA Open. Size 4, 2-Pole, Phase 1, 480V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8502SFO1V06
    SKU: 88245232
    $3,313.35
    Checking Pricing
         
    Coil Voltage:480
    NEMA Enclosure Rating:Open
    NEMA Starter Size:4
    Poles:2
    Phase:1
    Amperage Rating:135
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8502SFO1V06
    • Amperage Rating 135
    • Coil Voltage 480
    • NEMA Enclosure Rating Open
    • NEMA Size 1
    • NEMA Starter Size 4
    • Phase 1
    • Poles 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Full voltage NEMA style 135A magnetic contactor with NEMA size 4 and 480V 60 Hz coil voltage.