B-Line (Eaton) AW1616P NEMA Flat Panel for 16 x 16 Enclosure | Graybar Store
B-Line (Eaton) - NEMA Flat Panel for 16 x 16 Enclosure - AW1616P
+ / - Hover over image to Zoom
Other Views

    NEMA Flat Panel for 16 x 16 Enclosure

    Manufacturer: B-Line (Eaton)
    Manufacturer #: AW1616P
    SKU: 92047669
    $67.15
    Checking Pricing
         
    Height (Inches):13 in.
    Width (Inches):13 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # AW1616P
    • Color White
    • Type NEMA Flat Panel
    • Height (Inches) 13 in.
    Product Overview:
    White JIC enclosure panel is 13 W x 13 inch H.
    Steel flat panel fits enclosures 16 H x 16 inch W.