B-Line (Eaton) AW1612P NEMA Flat Panel for 16 x 12 Enclosure | Graybar Store
B-Line (Eaton) - NEMA Flat Panel for 16 x 12 Enclosure - AW1612P
+ / - Hover over image to Zoom
Other Views

    NEMA Flat Panel for 16 x 12 Enclosure

    Manufacturer: B-Line (Eaton)
    Manufacturer #: AW1612P
    SKU: 90086323
    $54.33
    Checking Pricing
         
    Height (Inches):13 in.
    Width (Inches):9 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # AW1612P
    • Color White
    • Type NEMA Flat Panel
    • Height (Inches) 13 in.
    Product Overview:
    White JIC enclosure panel is 9 W x 13 inch H.
    Steel flat panel fits enclosures 16 H x 12 inch W.