Square D (Schneider Electric) MMSK2 NEMA/EUSERC Lug Landing Kit For MP Meter Pak™ Meter Centers | Graybar Store
Square D (Schneider Electric) - NEMA/EUSERC Lug Landing Kit For MP Meter Pak™ Meter Centers - MMSK2
+ / - Hover over image to Zoom
Other Views

    NEMA/EUSERC Lug Landing Kit For MP Meter Pak™ Meter Centers

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MMSK2
    SKU: 97114273
    $75.27
    Checking Pricing
         
    Use With:3 to 6 Position 125 and 200 A Devices; Lugs
    Amps:600A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MMSK2
    • Amps 600A
    • Accessory Type Lug Landing Kit
    • Use With 3 to 6 Position 125 and 200 A Devices; Lugs
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Meter Pak Pad Kit, Amps: 600 A