Allied Moulded Products NEMA 4X Enclosure Hole Plug | Graybar Store
Allied Moulded Products - NEMA 4X Enclosure Hole Plug
+ / - Hover over image to Zoom
Other Views

    NEMA 4X Enclosure Hole Plug

    Manufacturer: Allied Moulded Products
         

    • Manufacturer Allied Moulded Products
    • Type Hole Plug Assembly
    • NEMA Ratings NEMA 1/3/3R/4/4X/12
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Use With
    Width (Inches)
    Material
    Price
    AMHS125-GY
    25631985
    Grey
    1 per Carton
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    2.12 in.
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    11
    .40
    /
    EA
    25631985
    Color
    Grey
    Packaging
    1 per Carton
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    2.12 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    11
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AMHS400-GY
    25631991
    Grey
    1 per Carton
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    5.06 in.
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    33
    .90
    /
    EA
    25631991
    Color
    Grey
    Packaging
    1 per Carton
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    5.06 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    33
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AMHS050-GY
    25631982
    Grey
    1 per Carton
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    1.19 in.
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    6
    .30
    /
    EA
    25631982
    Color
    Grey
    Packaging
    1 per Carton
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    1.19 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    6
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AMHS150-GY
    25631986
    Grey
    1 per Carton
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    2.44 in.
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    13
    .32
    /
    EA
    25631986
    Color
    Grey
    Packaging
    1 per Carton
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    2.44 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    13
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AMHS075-GY
    25631983
    Grey
    1 per Carton
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    1.56 in.
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    7
    .14
    /
    EA
    25631983
    Color
    Grey
    Packaging
    1 per Carton
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    1.56 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    7
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AMHS100-GY
    25631984
    Grey
    1 per Carton
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    1.87 in.
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    9
    .30
    /
    EA
    25631984
    Color
    Grey
    Packaging
    1 per Carton
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    1.87 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    9
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AMHS250-GY
    25631988
    Grey
    1 per Carton
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    3.44 in.
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    21
    .19
    /
    EA
    25631988
    Color
    Grey
    Packaging
    1 per Carton
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    3.44 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    21
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AMHS200-GY
    25631987
    Grey
    1 per Carton
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    3.06 in.
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    15
    .54
    /
    EA
    25631987
    Color
    Grey
    Packaging
    1 per Carton
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    3.06 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    $
    15
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25631985 SKU, 25631985 ANALYTICS...
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    2.12 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    Price
    $
    11
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25631991 SKU, 25631991 ANALYTICS...
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    5.06 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    Price
    $
    33
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25631982 SKU, 25631982 ANALYTICS...
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    1.19 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    Price
    $
    6
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25631986 SKU, 25631986 ANALYTICS...
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    2.44 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    Price
    $
    13
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25631983 SKU, 25631983 ANALYTICS...
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    1.56 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    Price
    $
    7
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25631984 SKU, 25631984 ANALYTICS...
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    1.87 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    Price
    $
    9
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25631988 SKU, 25631988 ANALYTICS...
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    3.44 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    Price
    $
    21
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25631987 SKU, 25631987 ANALYTICS...
    Use With
    Type 1, 3, 3R, 4, 4X, 12 Enclosures
    Width (Inches)
    3.06 in.
    Material
    Blended Neoprene; EPDM (Gasket); Polycarbonate
    Price
    $
    15
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available