Circa Telecom 4006-QC NEMA-4X, 6 Pair Outdoor Building Entrance Terminal 66/66 | Graybar Store
Circa Telecom - NEMA-4X, 6 Pair Outdoor Building Entrance Terminal 66/66 - 4006-QC
+ / - Hover over image to Zoom
Other Views

    NEMA-4X, 6 Pair Outdoor Building Entrance Terminal 66/66

    Manufacturer: Circa Telecom
    Manufacturer #: 4006-QC
    SKU: 25053031
    $210.46
    Checking Pricing
         
    Pair Count:6
    Module:Not Included
    Input/Output:66/66
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 4006-QC
    • Pair Count 6
    • Enclosure Color Gray
    • Input/Output 66/66
    • Module Not Included
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    6 Pair Outdoor BET - 66/66 -NEMA 4X