Oberon Wireless 1026-16148 NEMA 4 Wifi WAP Box | Graybar Store
Oberon Wireless - NEMA 4 Wifi WAP Box - 1026-16148
+ / - Hover over image to Zoom
Other Views

    NEMA 4 Wifi WAP Box

    Manufacturer: Oberon Wireless
    Manufacturer #: 1026-16148
    SKU: 25819333
    $195.47
    Checking Pricing
         
    Accommodates:Wifi Wap Box
    Color:Padlock
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oberon Wireless
    • Manufacturer # 1026-16148
    • Color Padlock
    • Type OBERON® Wifi Wap Box, Width (Inches): 14 in, Depth (Inches): 8 in, Height (Inches): 16 in, NEMA Ratings: 4X, Polycarbonate
    • Accommodates Wifi Wap Box
    • Hinge Type 8 in
    • Material Polycarbonate
    • SAP Material Type ZSTD
    Product Overview:
    OBERON® Wifi Wap Box, Width (Inches): 14 in, Depth (Inches): 8 in, Height (Inches): 16 in, NEMA Ratings: 4X, Polycarbonate