Oberon Wireless 1020-RAB NEMA 4 WAP Enclosure with Screw on Cover (Right Angle) | Graybar Store
Oberon Wireless - NEMA 4 WAP Enclosure with Screw on Cover (Right Angle) - 1020-RAB
+ / - Hover over image to Zoom
Other Views

    NEMA 4 WAP Enclosure with Screw on Cover (Right Angle)

    Manufacturer: Oberon Wireless
    Manufacturer #: 1020-RAB
    SKU: 25697831
    $202.88
    Checking Pricing
         
    Accommodates:Wap Enclosure
    Material:Polycarbonate
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oberon Wireless
    • Manufacturer # 1020-RAB
    • Type OBERON® Wap Enclosure, Width (Inches): 9.06 in, Depth (Inches): 4 in, Height (Inches): 11.3 in, NEMA Ratings: 4, Polycarbonate
    • Accommodates Wap Enclosure
    • Hinge Type 4 in
    • Material Finish Stainless Steel
    • Width Surface Mount
    • Material Polycarbonate
    Product Overview:
    OBERON® Wap Enclosure, Width (Inches): 9.06 in, Depth (Inches): 4 in, Height (Inches): 11.3 in, NEMA Ratings: 4, Polycarbonate