Oberon Wireless 1020-00 Nema 4 Enclosure | Graybar Store
Oberon Wireless - Nema 4 Enclosure - 1020-00
+ / - Hover over image to Zoom
Other Views

    Nema 4 Enclosure

    Manufacturer: Oberon Wireless
    Manufacturer #: 1020-00
    SKU: 25681562
    $135.55
    Checking Pricing
         
    Height (Inches):13.4
    Depth (Inches):4
    Width (Inches):9.1
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oberon Wireless
    • Manufacturer # 1020-00
    • Mounting Style Surface Mount
    • Depth (Inches) 4
    • Height (Inches) 13.4
    • Latch Stainless Steel Screws
    • NEMA Ratings 4
    • Width (Inches) 9.1
    • Material Polycarbonate
    • Country of Origin US - USA
    Product Overview:
    OBERON® Nema 4 Enclosure, Width (Inches): 9.1 in, Depth (Inches): 4 in, Height (Inches): 13.4 in, NEMA Ratings: 4, Polycarbonate