Square D (Schneider Electric) 2510MCW13 NEMA 4/4X 3-Pole 27A Manual Starter | Graybar Store
Square D (Schneider Electric) - NEMA 4/4X 3-Pole 27A Manual Starter - 2510MCW13
+ / - Hover over image to Zoom
Other Views

    NEMA 4/4X 3-Pole 27A Manual Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510MCW13
    SKU: 88243901
    $1,015.80
    Checking Pricing
         
    NEMA Starter Size:M-1
    Poles:3
    Amperage Rating:27
    Operator Type:PushButton
    NEMA Enclosure Rating:4 / 4X
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510MCW13
    • Amperage Rating 27
    • NEMA Enclosure Rating 4 / 4X
    • NEMA Size M-0
    • NEMA Starter Size M-1
    • Operator Type PushButton
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA 4/4X 27A 600V 3-pole manual starter with pushbutton, size M-1.
    • 3-Pole
    • Push button operators
    • Non-reversing
    • Reliable overload protection