Square D (Schneider Electric) 2510MBW2 NEMA 4/4X 3-Pole 18A Manual Starter with Pushbutton | Graybar Store
Square D (Schneider Electric) - NEMA 4/4X 3-Pole 18A Manual Starter with Pushbutton - 2510MBW2
+ / - Hover over image to Zoom
Other Views

    NEMA 4/4X 3-Pole 18A Manual Starter with Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510MBW2
    SKU: 88243875
    $831.27
    Checking Pricing
         
    NEMA Starter Size:M-0
    Poles:3
    Amperage Rating:18
    Operator Type:Round PushButton
    NEMA Enclosure Rating:4 / 4X
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510MBW2
    • Amperage Rating 18
    • NEMA Enclosure Rating 4 / 4X
    • NEMA Size M-0
    • NEMA Starter Size M-0
    • Operator Type Round PushButton
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA 4/4X 18A 600V 3-pole manual starter with round pushbutton, size M-0.
    • 3-Pole
    • Push button operators
    • Non-reversing
    • Reliable overload protection