Pentair Hoffman AFC412SS NEMA 4/4X/12/13 Fast-Operating Clamp Assembly | Graybar Store
Pentair Hoffman - NEMA 4/4X/12/13 Fast-Operating Clamp Assembly - AFC412SS
+ / - Hover over image to Zoom
Other Views

    NEMA 4/4X/12/13 Fast-Operating Clamp Assembly

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFC412SS
    SKU: 90000023
    $47.68
    Checking Pricing
         
    Height (Inches):1 in.
    Width (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFC412SS
    • Type Fast Operating Clamp Assembly
    • Height (Inches) 1 in.
    • Width (Inches) 4 in.
    Product Overview:
    Contoured enclosure is 5.5 W x 4.5 H x 3 inch D. Type 4 contoured enclosure has a screw cover.
    Type 4 Contoured Enclosure with Screw Cover:
    • Drawn 16 gauge steel (no welded seams or sharp corners)
    • Formed flanged cover
    • Cover screws
    • Oil-resistant gasket
    • External wall-mounting brackets
    • Bonding provision on cover; grounding nut in body
    • ANSI 61 grey polyester powder paint inside and out