Pentair Hoffman NEMA 4/12 Deep-Hinged Window Kits | Graybar Store
Pentair Hoffman - NEMA 4/12 Deep-Hinged Window Kits
+ / - Hover over image to Zoom
Other Views

    NEMA 4/12 Deep-Hinged Window Kits

    Manufacturer: Pentair Hoffman
         

    Deep-hinged window kits provide protection, visibility and easy access to equipment and components installed behind the viewing area.

    NEMA 4/12 Deep-Hinged Window Kits:
    • Quarter turn latch for quick access
    • 0.25 inch thick, clear polycarbonate windows for easy viewing
    • 2.5 inch deep to allow for deep controls
    • Built-in gasket compression stop on back of window kit facilitates flush mounting
    • Designed for either left or right hinging
    • Easy-to-remove clip-style hinge pin
    • Each kit includes mounting template and hardware
    See More >>
    • Manufacturer Pentair Hoffman
    • Type Window Kit
    • NEMA Ratings 12-Apr
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Size
    Mounting Type
    Price
    AWDH1612N4
    22081497
    4.5
    8.75 in.
    15 in.
    Mild Steel
    $
    645
    .13
    /
    EA
    22081497
    Depth (Inches)
    4.5
    Height (Inches)
    8.75 in.
    Width (Inches)
    15 in.
    Material
    Mild Steel
    Size
    Mounting Type
    $
    645
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AWDH2016N4
    22081499
    2.73
    18.19 in.
    12.14 in.
    Steel
    14.68 L x 7.41 W (Window size) in
    Wall Mount
    $
    771
    .29
    /
    EA
    22081499
    Depth (Inches)
    2.73
    Height (Inches)
    18.19 in.
    Width (Inches)
    12.14 in.
    Material
    Steel
    Size
    14.68 L x 7.41 W (Window size) in
    Mounting Type
    Wall Mount
    $
    771
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22081497 SKU, 22081497 ANALYTICS...
    Width (Inches)
    15 in.
    Material
    Mild Steel
    Size
    Mounting Type
    Price
    $
    645
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22081499 SKU, 22081499 ANALYTICS...
    Width (Inches)
    12.14 in.
    Material
    Steel
    Size
    14.68 L x 7.41 W (Window size) in
    Mounting Type
    Wall Mount
    Price
    $
    771
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available