Pentair Hoffman NEMA 3R T3-Box Telephone Cabinet | Graybar Store
Pentair Hoffman - NEMA 3R T3-Box Telephone Cabinet
+ / - Hover over image to Zoom
Other Views

    NEMA 3R T3-Box Telephone Cabinet

    Manufacturer: Pentair Hoffman
         

    NEMA 3R T-3 box telephone cabinets mount and protect telephone applications in outdoor environments.

    NEMA 3R T3-Box Telephone Cabinet:
    • Lift-off hinges
    • 4-Position grounding bar 14 to 2/0 AWG
    • Tamper-resistant quarter turn latch
    • 7mm square drive
    • Padlock hasp
    • Standard knockouts
    • Galvanized Steel
    • 3/4 Inch thick plywood panel
    • ANSI 61 grey polyester paint inside and outside

    For use with the following telephone applications

    • Telephone terminations
    • Telecommunications circuit accessories
    • Cross-connect terminal block assemblies
    • Maintenance terminal modules
    • Cable-splice enclosures
    • Network interface devices
    • Wire-guide assemblies
    • Telephone protectors

    See More >>
    • Manufacturer Pentair Hoffman
    • NEMA Ratings 3R
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Color
    Size
    Contact Operation
    Mounting Type
    Use With
    Door Style
    Price
    ATC12R145
    25019230
    5
    12 in.
    14 in.
    Galvanized Steel
    $
    211
    .35
    /
    EA
    25019230
    Depth (Inches)
    5
    Height (Inches)
    12 in.
    Width (Inches)
    14 in.
    Material
    Galvanized Steel
    Color
    Size
    Contact Operation
    Mounting Type
    Use With
    Door Style
    $
    211
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ATC36R3612
    25075139
    12
    36 in.
    36 in.
    Galvanized Steel
    $
    678
    .40
    /
    EA
    25075139
    Depth (Inches)
    12
    Height (Inches)
    36 in.
    Width (Inches)
    36 in.
    Material
    Galvanized Steel
    Color
    Size
    Contact Operation
    Mounting Type
    Use With
    Door Style
    $
    678
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ATC26R248
    25019231
    8
    26 in.
    24 in.
    Galvanized Steel
    $
    416
    .84
    /
    EA
    25019231
    Depth (Inches)
    8
    Height (Inches)
    26 in.
    Width (Inches)
    24 in.
    Material
    Galvanized Steel
    Color
    Size
    Contact Operation
    Mounting Type
    Use With
    Door Style
    $
    416
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ATC36R369
    25019234
    9
    36 in.
    36 in.
    Cross-Connect Terminal Block Assemblies; Maintenance Terminal Modules; Datacomm Circuit Accessories
    Single
    $
    662
    .27
    /
    EA
    25019234
    Depth (Inches)
    9
    Height (Inches)
    36 in.
    Width (Inches)
    36 in.
    Material
    Color
    Size
    Contact Operation
    Mounting Type
    Use With
    Cross-Connect Terminal Block Assemblies; Maintenance Terminal Modules; Datacomm Circuit Accessories
    Door Style
    Single
    $
    662
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ATC36R366
    25153121
    36 in.
    36 in.
    Steel
    Grey
    33.00 L x 33.00 H (panel size) in
    Standard
    Cabinet Mount
    $
    591
    .63
    /
    EA
    25153121
    Depth (Inches)
    Height (Inches)
    36 in.
    Width (Inches)
    36 in.
    Material
    Steel
    Color
    Grey
    Size
    33.00 L x 33.00 H (panel size) in
    Contact Operation
    Standard
    Mounting Type
    Cabinet Mount
    Use With
    Door Style
    $
    591
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25019230 SKU, 25019230 ANALYTICS...
    Width (Inches)
    14 in.
    Material
    Galvanized Steel
    Color
    Size
    Contact Operation
    Mounting Type
    Use With
    Door Style
    Price
    $
    211
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25075139 SKU, 25075139 ANALYTICS...
    Width (Inches)
    36 in.
    Material
    Galvanized Steel
    Color
    Size
    Contact Operation
    Mounting Type
    Use With
    Door Style
    Price
    $
    678
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25019231 SKU, 25019231 ANALYTICS...
    Width (Inches)
    24 in.
    Material
    Galvanized Steel
    Color
    Size
    Contact Operation
    Mounting Type
    Use With
    Door Style
    Price
    $
    416
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25019234 SKU, 25019234 ANALYTICS...
    Width (Inches)
    36 in.
    Material
    Color
    Size
    Contact Operation
    Mounting Type
    Use With
    Cross-Connect Terminal Block Assemblies; Maintenance Terminal Modules; Datacomm Circuit Accessories
    Door Style
    Single
    Price
    $
    662
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25153121 SKU, 25153121 ANALYTICS...
    Width (Inches)
    36 in.
    Material
    Steel
    Color
    Grey
    Size
    33.00 L x 33.00 H (panel size) in
    Contact Operation
    Standard
    Mounting Type
    Cabinet Mount
    Use With
    Door Style
    Price
    $
    591
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available