Pentair Hoffman A8R84NK NEMA 3R Steel Raintight Screw Cover 8 x 8 x 4 Junction Box with Hinged Lid | Graybar Store
Pentair Hoffman - NEMA 3R Steel Raintight Screw Cover 8 x 8 x 4 Junction Box with Hinged Lid - A8R84NK
+ / - Hover over image to Zoom
Other Views

    NEMA 3R Steel Raintight Screw Cover 8 x 8 x 4 Junction Box with Hinged Lid

    Manufacturer: Pentair Hoffman
    Manufacturer #: A8R84NK
    SKU: 22074058
    $31.23
    Checking Pricing
         
    Dimensions HxWxD (Inches):8 x 8 x 4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A8R84NK
    • Cover Mounting Screw
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 3R
    • With Knockouts PIM_Null
    • Dimensions HxWxD (Inches) 8 x 8 x 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 3R steel raintight 8 x 8 x 4 in. junction box with screw cover and hinged lid.
    • 12 Gauge
    • Drip shield top and seam-free sides, front and back
    • Slip-on removable cover fastened with plated steel screws along bottom edge
    • Embossed mounting holes on back of enclosure
    • Provision for padlocking
    • No gasketing