B-Line (Eaton) 12126 RHC NEMA 3R Steel Raintight Hinge Cover Junction Box With Knockouts | Graybar Store
B-Line (Eaton) - NEMA 3R Steel Raintight Hinge Cover Junction Box With Knockouts - 12126 RHC
+ / - Hover over image to Zoom
Other Views

    NEMA 3R Steel Raintight Hinge Cover Junction Box With Knockouts

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 12126 RHC
    SKU: 97214721
    $210.63
    Checking Pricing
         
    Dimensions HxWxD (Inches):12 x 12 x 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 12126 RHC
    • Cover Mounting Hinged
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 3R
    Product Overview:
    NEMA 3R Steel 12 x 12 x 6 in. raintight hinge cover junction box with knockouts.
    • Enclosure and cover fabricated from 16 gauge galvaneal steel
    • (2) 1/2-3/4 inch and (3) 3/4-1 inch knockouts on bottom end
    • Cover is secured to the body with a continuous hinge and stainless steel pin on one side and a padlock draw pull catch on the opposite side
    • #10-32 weldnuts are furnished for mounting optional panel
    • External mounting feet are provided for secure wall mounting