Pentair Hoffman A16R166HCLO NEMA 3R Steel Lift-Off Hinge Cover 16 x 16 x 6 Junction Box | Graybar Store
Pentair Hoffman - NEMA 3R Steel Lift-Off Hinge Cover 16 x 16 x 6 Junction Box - A16R166HCLO
+ / - Hover over image to Zoom
Other Views

    NEMA 3R Steel Lift-Off Hinge Cover 16 x 16 x 6 Junction Box

    Manufacturer: Pentair Hoffman
    Manufacturer #: A16R166HCLO
    SKU: 88131406
    $188.58
    Checking Pricing
         
    Dimensions HxWxD (Inches):16 x 16 x 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A16R166HCLO
    • Cover Mounting Hinge
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 3R
    • With Knockouts PIM_Null
    • Dimensions HxWxD (Inches) 16 x 16 x 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 3R Steel raintight lift-off hinge cover 16 x 16 x 6 in. junction box with equipment mounting studs.
    • 16 Gauge galvanized steel
    • Drip shield top and seam-free, front and back
    • Lift-Off hinges with stainless steel pins
    • Embossed mounting holes on back of enclosure
    • Provision for padlocking
    • Gasketing along top of door