B-Line (Eaton) 484811 RTCT NEMA 3R Steel 48 W x 48 H x 11 in. D Screw-Cover Current Transformer Cabinet With ANSI 61 Grey Acrylic Electrocoat Finish | Graybar Store
B-Line (Eaton) - NEMA 3R Steel 48 W x 48 H x 11 in. D Screw-Cover Current Transformer Cabinet With ANSI 61 Grey Acrylic Electrocoat Finish - 484811 RTCT
+ / - Hover over image to Zoom
Other Views

    NEMA 3R Steel 48 W x 48 H x 11 in. D Screw-Cover Current Transformer Cabinet With ANSI 61 Grey Acrylic Electrocoat Finish

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 484811 RTCT
    SKU: 94002507
    $2,533.47
    Checking Pricing
         
    Use With:Current Transformers
    Dimensions (Inches):48 W x 48 H x 11 in. D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 484811 RTCT
    • Dimensions (Inches) 48 W x 48 H x 11 in. D
    • Use With Current Transformers
    Product Overview:
    Steel (12 ga.) NEMA 3R screw-cover current transformer cabinet with ANSI 61 grey acrylic electrocoat finish. Dimensions 48 W x 48 H x 11 in. D.
    Construction:
    • Enclosure and Cover Fabricated From Code Gauge Galvaneal Steel
    • Enclosure Body Has Mounting Holes on Back
    • 1/4-20 Mounting Studs Furnished on Enclosure Body of Most Sizes For Utility Current Transformer Mounting Equipment
    • Cover Held Secure by Sliding it Under Top End Flange and Fastening it to Bottom End and Side Flanges
    • Cover Mounting Studs and Wing Nuts Have a Utility Sealing Hole Provision as Well as a Padlocking Provision For Sealing the Cover to the Enclosure
    • Enclosures 36 in. Wide x 42 in. High and Larger Have Two Overlapping Covers
    • Fixed Cover Handles
    • Ground Lug Mounted on Inside Bottom End of Each Cabinet