B-Line (Eaton) 364811 HRTCT NEMA 3R Steel 36 W x 48 H x 11 in. D Hinged-Cover Current Transformer Cabinet With ANSI 61 Grey Acrylic Electrocoat Finish | Graybar Store
B-Line (Eaton) - NEMA 3R Steel 36 W x 48 H x 11 in. D Hinged-Cover Current Transformer Cabinet With ANSI 61 Grey Acrylic Electrocoat Finish - 364811 HRTCT
+ / - Hover over image to Zoom
Other Views

    NEMA 3R Steel 36 W x 48 H x 11 in. D Hinged-Cover Current Transformer Cabinet With ANSI 61 Grey Acrylic Electrocoat Finish

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 364811 HRTCT
    SKU: 90076607
    $2,816.01
    Checking Pricing
         
    Use With:Current Transformers
    Dimensions (Inches):36 W x 48 H x 11 in. D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 364811 HRTCT
    • Dimensions (Inches) 36 W x 48 H x 11 in. D
    • Use With Current Transformers
    Product Overview:
    Steel (12 ga.) NEMA 3R hinged-cover current transformer cabinet with ANSI 61 grey acrylic electrocoat finish. Dimensions 36 W x 48 H x 11 in. D.
    Construction:
    • Enclosure and Cover Fabricated From Code Gauge Galvaneal Steel
    • Enclosure Body Has Mounting Holes on Back
    • 1/4-20 Mounting Studs Furnished on Enclosure Body of Most Sizes For Utility Current Transformer Mounting Equipment
    • Covers Secured to Body With Heavy-Duty Slip-Hinge on Left Side and Mounting Studs and Wing Nuts With Utility Sealing Hole Provisions on Opposite Side
    • Covers are Completely Removable When in Open Position
    • Fixed Door Handles
    • Ground Lug Mounted on Inside Bottom End of Each Cabinet