Pentair Hoffman A10R106 NEMA 3R Steel 10 x 10 x 6 Screw Cover Hinge Lid Junction Box with Knockouts | Graybar Store
Pentair Hoffman - NEMA 3R Steel 10 x 10 x 6 Screw Cover Hinge Lid Junction Box with Knockouts - A10R106
+ / - Hover over image to Zoom
Other Views

    NEMA 3R Steel 10 x 10 x 6 Screw Cover Hinge Lid Junction Box with Knockouts

    Manufacturer: Pentair Hoffman
    Manufacturer #: A10R106
    SKU: 88131226
    $46.99
    Checking Pricing
         
    Dimensions HxWxD (Inches):10 x 10 x 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A10R106
    • Cover Mounting Screw
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 3R
    • With Knockouts Yes
    • Dimensions HxWxD (Inches) 10 x 10 x 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 3R Steel raintight screw cover 10 x 10 x 6 in. junction box with hinge lid and knockouts.
    • Knockouts: (2) 1/2-3/4, (2) 3/4-1 and (1) 1-1-1/4 inch
    • Drip shield top and seam-free, front and back
    • Slip-on removable cover fastened with plated steel screws along bottom edge
    • Embossed mounting holes on back of enclosure
    • Provision for padlocking
    • No gasketing