Square D (Schneider Electric) MH62WP NEMA 3R Panelboard Box, 20 W x 62 H x 6 1/2 in. D | Graybar Store
Square D (Schneider Electric) - NEMA 3R Panelboard Box, 20 W x 62 H x 6 1/2 in. D - MH62WP
+ / - Hover over image to Zoom
Other Views

    NEMA 3R Panelboard Box, 20 W x 62 H x 6 1/2 in. D

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MH62WP
    SKU: 99456828
    $2,679.79
    Checking Pricing
         
    Width (Inches):20
    Height (Inches):62 in.
    Depth (Inches):6-1/2
    NEMA Rating:NEMA 3R/5/12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MH62WP
    • Depth (Inches) 6-1/2
    • Height (Inches) 62 in.
    • NEMA Rating NEMA 3R/5/12
    • Width (Inches) 20
    • Accessory Type Panelboard Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEMA 3R panelboard box, 20 W x 62 H x 6 1/2 in. D.