Pentair Hoffman A12R106HCR NEMA 3R Hinge Cover 12 x 10 x 6 Junction Box with Knockouts and Equipment Mounting Studs | Graybar Store
Pentair Hoffman - NEMA 3R Hinge Cover 12 x 10 x 6 Junction Box with Knockouts and Equipment Mounting Studs - A12R106HCR
+ / - Hover over image to Zoom
Other Views

    NEMA 3R Hinge Cover 12 x 10 x 6 Junction Box with Knockouts and Equipment Mounting Studs

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12R106HCR
    SKU: 88131290
    $118.62
    Checking Pricing
         
    Dimensions HxWxD (Inches):12 x 10 x 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12R106HCR
    • Cover Mounting Hinge
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 3R
    • With Knockouts Yes
    • Dimensions HxWxD (Inches) 12 x 10 x 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 3R Steel raintight hinge cover 12 x 10 x 6 in. junction box with knockouts and equipment mounting studs.
    • Bottom knockouts: (2) 1/2-3/4 and (3) 3/4-1 inch
    • 16 Gauge
    • Drip shield top and seam-free sides, front and back
    • Plated steel hinge has stainless steel pin
    • Weldnuts provided for mounting optional panels
    • Provisions for padlocking on zinc-plated draw-pull catch
    • Knockouts on bottom of enclosure
    • No gasketing