Square D (Schneider Electric) 2510FR1 NEMA 3R/7/9 Enclosure Single Unit Type Starter, 1-Pole, Handle Guard/Lock Off, Toggle | Graybar Store
Square D (Schneider Electric) - NEMA 3R/7/9 Enclosure Single Unit Type Starter, 1-Pole, Handle Guard/Lock Off, Toggle - 2510FR1
+ / - Hover over image to Zoom
Other Views

    NEMA 3R/7/9 Enclosure Single Unit Type Starter, 1-Pole, Handle Guard/Lock Off, Toggle

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510FR1
    SKU: 88243755
    $408.64
    Checking Pricing
         
    NEMA Enclosure Rating:3R/7/9
    Operator Type:Toggle
    Additional Features:Standard
    Poles:1
    Amperage Rating:16
    Voltage Rating:600
    Additional Options:Starter with Handle Guard/Lock Off-Class 2510
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510FR1
    • Additional Options Starter with Handle Guard/Lock Off-Class 2510
    • Additional Features Standard
    • Amperage Rating 16
    • NEMA Enclosure Rating 3R/7/9
    • Operator Type Toggle
    • Poles 1
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Manual 16A 1-pole single unit type starter NEMA 3R/7/9 enclosure with toggle operator and handle guard/lock off.