B-Line (Eaton) 24248 RTC NEMA 3R 24 x 24 x 8 in. Telephone Cabinet | Graybar Store
B-Line (Eaton) - NEMA 3R 24 x 24 x 8 in. Telephone Cabinet - 24248 RTC
+ / - Hover over image to Zoom
Other Views

    NEMA 3R 24 x 24 x 8 in. Telephone Cabinet

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 24248 RTC
    SKU: 25135223
    $1,112.55
    Checking Pricing
         
    Dimensions HxWxD (Inches):24 x 24 x 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 24248 RTC
    • Cover Mounting Hinge
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 3R
    Product Overview:
    NEMA 3R steel 24 x 24 x 8 in. raintight hinge cover telephone cabinet with knockouts.
    • Cabinet body has embossed mounting holes on the back
    • Enclosure and cover fabricated from 14 gauge galvaneal steel
    • (4) 1/2-3/4 inch, (4) 3/4-1 inch and (1) 1-1-1/4 inch knockouts on bottom end
    • Door is secured to the body with heavy-duty butt hinges on one side and a T-handle lock with key on the opposite side