Pentair Hoffman A884GSC NEMA 3 Galvanized Steel Gasketed 8 x 8 x 4 Screw Cover Junction Box | Graybar Store
Pentair Hoffman - NEMA 3 Galvanized Steel Gasketed 8 x 8 x 4 Screw Cover Junction Box - A884GSC
+ / - Hover over image to Zoom
Other Views

    NEMA 3 Galvanized Steel Gasketed 8 x 8 x 4 Screw Cover Junction Box

    Manufacturer: Pentair Hoffman
    Manufacturer #: A884GSC
    SKU: 88132202
    $69.91
    Checking Pricing
         
    Dimensions HxWxD (Inches):8 x 8 x 4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A884GSC
    • Cover Mounting Screw
    • Materials Galvanized Steel
    • NEMA Ratings 3
    • With Knockouts No
    • Dimensions HxWxD (Inches) 8 x 8 x 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 3 16 Gauge galvanized steel 8 x 8 x 4 in. junction box with gasketed screw cover.
    • 4 Screw cover
    • Captivated stainless steel cover screws thread into sealed wells
    • Oil-resistant gasket and adhesive
    • Seams continuously welded and ground smooth
    • No holes or knockouts
    • Grounding stud on inside back of box