Square D (Schneider Electric) 2510MCA1 NEMA 12, 27A Manual Starter, 2-Pole | Graybar Store
Square D (Schneider Electric) - NEMA 12, 27A Manual Starter, 2-Pole - 2510MCA1
+ / - Hover over image to Zoom
Other Views

    NEMA 12, 27A Manual Starter, 2-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510MCA1
    SKU: 88243876
    $469.65
    Checking Pricing
         
    NEMA Starter Size:M-1
    Poles:2
    Amperage Rating:27
    Operator Type:PushButton
    NEMA Enclosure Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510MCA1
    • Amperage Rating 27
    • NEMA Enclosure Rating 12
    • NEMA Size M-0
    • NEMA Starter Size M-1
    • Operator Type PushButton
    • Poles 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA 12 27A 600V 2-pole manual starter with pushbutton, size M-1.