B-Line (Eaton) 24246-1 NEMA 1 Steel Small Panel Enclosure | Graybar Store
B-Line (Eaton) - NEMA 1 Steel Small Panel Enclosure - 24246-1
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Steel Small Panel Enclosure

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 24246-1
    SKU: 88060495
    $496.37
    Checking Pricing
         
    Dimensions HxWxD (Inches):24 x 24 x 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 24246-1
    • Cover Mounting Hinge
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 1
    Product Overview:
    NEMA 1 Steel 24 x 24 x 6 in. panel enclosure with continuous hinge cover.
    • Enclosure and cover fabricated from 16 gauge steel
    • Cover is secured to the body with a continuous hinge on one side and flush latch on the opposite side
    • Flush latch is designed to operate with either coin or screwdriver
    • #10-32 provisions for mounting optional panel
    • Protects against against contact with enclosed equipment