Pentair Hoffman A12N126 NEMA 1 Steel Small Hinge Cover Junction Box With Equipment Mounting Studs | Graybar Store
Pentair Hoffman - NEMA 1 Steel Small Hinge Cover Junction Box With Equipment Mounting Studs - A12N126
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Steel Small Hinge Cover Junction Box With Equipment Mounting Studs

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12N126
    SKU: 88131276
    $111.77
    Checking Pricing
         
    Dimensions HxWxD (Inches):12 x 12 x 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12N126
    • Cover Mounting Hinge
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 1
    • With Knockouts No
    • Dimensions HxWxD (Inches) 12 x 12 x 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 1 Steel 12 x 12 x 6 in. hinge cover junction box with equipment mounting studs.
    • 16 Gauge
    • Flush slotted latch operated with a screwdriver
    • Weldnuts provided for mounting optional panels
    • Butt hinges
    • Mounting holes on back of enclosure