Milbank 886-SC1 NEMA 1 Steel Screw Cover Junction Box With Knockouts | Graybar Store
Milbank - NEMA 1 Steel Screw Cover Junction Box With Knockouts - 886-SC1
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Steel Screw Cover Junction Box With Knockouts

    Manufacturer: Milbank
    Manufacturer #: 886-SC1
    SKU: 92084334
    $28.73
    Checking Pricing
         
    Dimensions HxWxD (Inches):8 x 8 x 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 886-SC1
    • Cover Mounting Screw
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 1
    • With Knockouts Yes
    • Dimensions HxWxD (Inches) 8 x 8 x 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEMA 1 Steel screw cover 8 x 8 x 6 in. junction box with knockouts.
    • Knockout A Side: (2) 1/2-3/4 and (2) 3/4-1 inch
    • For indoor use to provide protection against contact with enclosed equipment where moisture and dust are not a problem
    • Covers have teardrop slots for easy installation and are attached to body with plated screws
    • Grounding emboss provided with green plated grounding screws
    • Holes are in back of enclosure for mounting