Milbank 24248-SC1-NK NEMA 1 Steel Screw Cover Junction Box | Graybar Store
Milbank - NEMA 1 Steel Screw Cover Junction Box - 24248-SC1-NK
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Steel Screw Cover Junction Box

    Manufacturer: Milbank
    Manufacturer #: 24248-SC1-NK
    SKU: 97101457
    $187.74
    Checking Pricing
         
    Dimensions HxWxD (Inches):24 x 24 x 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 24248-SC1-NK
    • Cover Mounting Screw
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 1
    • With Knockouts No
    • Dimensions HxWxD (Inches) 24 x 24 x 8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEMA 1 Steel 24 x 24 x 8 in. junction box with screw cover.
    • For indoor use to provide protection against contact with enclosed equipment where moisture and dust are not a problem
    • Covers have teardrop slots for easy installation and are attached to body with plated screws
    • Grounding emboss provided with green plated grounding screws
    • Holes are in back of enclosure for mounting