Pentair Hoffman A16N16ALP NEMA 1 Steel Medium Hinge Cover Junction Box With Equipment Mounting Studs | Graybar Store
Pentair Hoffman - NEMA 1 Steel Medium Hinge Cover Junction Box With Equipment Mounting Studs - A16N16ALP
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Steel Medium Hinge Cover Junction Box With Equipment Mounting Studs

    Manufacturer: Pentair Hoffman
    Manufacturer #: A16N16ALP
    SKU: 94065376
    $203.63
    Checking Pricing
         
    Dimensions HxWxD (Inches):16 x 16 x 6.62
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A16N16ALP
    • Cover Mounting Hinge
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 1
    • With Knockouts No
    • Dimensions HxWxD (Inches) 16 x 16 x 6.62
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 1 Steel 16 x 16 x 6.62 in. medium hinge cover junction box with equipment mounting studs.
    • 14 Gauge
    • Doors have butt hinges
    • Collar studs provided for mounting optional panel
    • Slotted flush latches
    • Mounting holes on back of enclosure