B-Line (Eaton) 24246 SC NK NEMA 1 Steel 24 x 24 x 6 in. Screw Cover Junction Box | Graybar Store
B-Line (Eaton) - NEMA 1 Steel 24 x 24 x 6 in. Screw Cover Junction Box - 24246 SC NK
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Steel 24 x 24 x 6 in. Screw Cover Junction Box

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 24246 SC NK
    SKU: 88060096
    $322.85
    Checking Pricing
         
    Dimensions HxWxD (Inches):24 x 24 x 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 24246 SC NK
    • Application Junction; Pull Boxes; Wiring Boxes
    • Type Type 1 Screw Cover Enclosure
    • Cover Mounting Screw
    • Materials Steel
    Product Overview:
    NEMA 1 Steel 14 gauge 24 x 24 x 6 in. junction box with screw cover.
    • Enclosure body has mounting holes on the back
    • Cover is secured to the body with plated hex head combo screws
    • Keyhole slots provided in the cover allow easy access to the inside without removing the screws
    • #10-32 tapped hole provision for optional ground lug kit
    • Protects against contact with enclosed equipment