B-Line (Eaton) 10104 SC NEMA 1 Steel 10 x 10 x 4 in. Screw Cover Junction Box With Knockouts | Graybar Store
B-Line (Eaton) - NEMA 1 Steel 10 x 10 x 4 in. Screw Cover Junction Box With Knockouts - 10104 SC
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Steel 10 x 10 x 4 in. Screw Cover Junction Box With Knockouts

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 10104 SC
    SKU: 88059825
    $58.23
    Checking Pricing
         
    Dimensions HxWxD (Inches):10 x 10 x 4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 10104 SC
    • Cover Mounting Screw
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 1
    Product Overview:
    NEMA 1 Steel painted 10 x 10 x 4 in. screw cover junction box with knockouts.
    • 16 Gauge steel
    • Knockouts each side: (2) 1/2-3/4 and (2) 3/4-1 inch; Knockouts Top and Bottom: (2) 1/2-3/4 and (2) 3/4-1 inch
    • Enclosure body has mounting holes on the back
    • Cover is secured to the body with plated hex head combo screws
    • Keyhole slots provided in the cover allow easy access to the inside without removing the screws
    • #10-32 tapped hole provision for optional ground lug kit
    • Protects against contact with enclosed equipment