Pentair Hoffman TFP42SS NEMA 1 Stainless Steel Side-Mount Filter Fan Package | Graybar Store
Pentair Hoffman - NEMA 1 Stainless Steel Side-Mount Filter Fan Package - TFP42SS
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Stainless Steel Side-Mount Filter Fan Package

    Manufacturer: Pentair Hoffman
    Manufacturer #: TFP42SS
    SKU: 25143327
    $268.47
    Checking Pricing
         
    Height (Inches):4 in.
    Color:Grey
    Width (Inches):8 in.
    Voltage (Volts):230
    Watts:16W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # TFP42SS
    • Color Grey
    • Voltage (Volts) 230
    • Type Exhaust Grille
    • Height (Inches) 4 in.
    • NEMA Ratings 1
    • Watts 16W
    • Width (Inches) 8 in.
    • For Use With Exhaust, Fan Packages
    Product Overview: