Pentair Hoffman NEMA 1 Stainless Steel Side-Mount Filter Fan Package | Graybar Store
Pentair Hoffman - NEMA 1 Stainless Steel Side-Mount Filter Fan Package
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Stainless Steel Side-Mount Filter Fan Package

    Manufacturer: Pentair Hoffman
         

    Side-mount filter fan package provides reliable cooling for enclosures with limited space.

    NEMA 1 Side-Mount Filter Fan Package
    • For Industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy system application.
    • Cooling Fan Package includes fan, air filter, composite air plenum, finger guard and grille
    • Exhaust Package includes air filter, filter retainer with integral finger guard and grille
    • Reliable cooling for enclosures with limited space requiring simple filtered airflow for basic cooling
    • Dynamically-balanced fan impellers molded from polycarbonate material
    • Stainless steel grille has a brushed finish
    • Fans have lead wires for power connection with ends stripped 1/2 in. (12 mm)
    • All mounting hardware and installation instructions are furnished
    • Free airflow from 45 CFM (76 m3/hr.) to 215 CFM (365 m3/hr.)
    • Maximum operating temperature 158 F / 70 C
    • Engineered for 50,000 hours of continuous operation without lubrication or service (a monthly maintenance schedule is recommended to ensure optimal cooling performance)
    See More >>
    • Manufacturer Pentair Hoffman
    • Type Exhaust Grille
    • NEMA Ratings 1
    • For Use With Exhaust, Fan Packages
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Width (Inches)
    Voltage (Volts)
    Watts
    Price
    TFP41SS
    25046626
    4.5 in.
    Grey
    8 in.
    115
    17W
    $
    255
    .43
    /
    EA
    25046626
    Height (Inches)
    4.5 in.
    Color
    Grey
    Width (Inches)
    8 in.
    Voltage (Volts)
    115
    Watts
    17W
    $
    255
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TFP42SS
    25143327
    4 in.
    Grey
    8 in.
    230
    16W
    $
    268
    .47
    /
    EA
    25143327
    Height (Inches)
    4 in.
    Color
    Grey
    Width (Inches)
    8 in.
    Voltage (Volts)
    230
    Watts
    16W
    $
    268
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25046626 SKU, 25046626 ANALYTICS...
    Width (Inches)
    8 in.
    Voltage (Volts)
    115
    Watts
    17W
    Price
    $
    255
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25143327 SKU, 25143327 ANALYTICS...
    Width (Inches)
    8 in.
    Voltage (Volts)
    230
    Watts
    16W
    Price
    $
    268
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available