Pentair Hoffman TFP61 NEMA 1 Plastic Side-Mount Filter Fan Package | Graybar Store
Pentair Hoffman - NEMA 1 Plastic Side-Mount Filter Fan Package - TFP61
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Plastic Side-Mount Filter Fan Package

    Manufacturer: Pentair Hoffman
    Manufacturer #: TFP61
    SKU: 99753151
    $366.34
    Checking Pricing
         
    Height (Inches):5 in.
    Color:Black
    Width (Inches):9.25 in.
    Voltage (Volts):115
    Watts:32W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # TFP61
    • Color Black
    • Voltage (Volts) 115
    • Type Exhaust Grille
    • Height (Inches) 5 in.
    • NEMA Ratings 1
    • Watts 32W
    • Width (Inches) 9.25 in.
    • For Use With Exhaust, Fan Packages
    Product Overview: