Pentair Hoffman TFP41 NEMA 1 Plastic Side-Mount Filter Fan Package | Graybar Store
Pentair Hoffman - NEMA 1 Plastic Side-Mount Filter Fan Package - TFP41
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Plastic Side-Mount Filter Fan Package

    Manufacturer: Pentair Hoffman
    Manufacturer #: TFP41
    SKU: 99701249
    $216.21
    Checking Pricing
         
    Height (Inches):4.13 in.
    Color:Black
    Width (Inches):8 in.
    Voltage (Volts):115
    Watts:17W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # TFP41
    • Color Black
    • Voltage (Volts) 115
    • Type Exhaust Grille
    • Height (Inches) 4.13 in.
    • NEMA Ratings 1
    • Watts 17W
    • Width (Inches) 8 in.
    • For Use With Exhaust, Fan Packages
    Product Overview: