Pentair Hoffman TFP42 NEMA 1 Plastic Side-Mount Filter Fan Package | Graybar Store
Pentair Hoffman - NEMA 1 Plastic Side-Mount Filter Fan Package - TFP42
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Plastic Side-Mount Filter Fan Package

    Manufacturer: Pentair Hoffman
    Manufacturer #: TFP42
    SKU: 22004545
    $229.59
    Checking Pricing
         
    Height (Inches):4 in.
    Color:Black
    Width (Inches):7.75 in.
    Voltage (Volts):230
    Watts:16W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # TFP42
    • Color Black
    • Voltage (Volts) 230
    • Type Exhaust Grille
    • Height (Inches) 4 in.
    • NEMA Ratings 1
    • Watts 16W
    • Width (Inches) 7.75 in.
    • For Use With Exhaust, Fan Packages
    Product Overview: