Pentair Hoffman NEMA 1 Plastic Side-Mount Filter Fan Package | Graybar Store
Pentair Hoffman - NEMA 1 Plastic Side-Mount Filter Fan Package
+ / - Hover over image to Zoom
Other Views

    NEMA 1 Plastic Side-Mount Filter Fan Package

    Manufacturer: Pentair Hoffman
         

    Side-mount filter fan package provides reliable cooling for enclosures with limited space.

    NEMA 1 Side-Mount Filter Fan Package
    • For Industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy system application.
    • Cooling Fan Package includes fan, air filter, composite air plenum, finger guard and grille
    • Exhaust Package includes air filter, filter retainer with integral finger guard and grille
    • Reliable cooling for enclosures with limited space requiring simple filtered airflow for basic cooling
    • Dynamically-balanced fan impellers molded from polycarbonate material
    • ABS composite grille is black
    • Fans have lead wires for power connection with ends stripped 1/2 in. (12 mm)
    • All mounting hardware and installation instructions are furnished
    • Free airflow from 45 CFM (76 m3/hr.) to 215 CFM (365 m3/hr.)
    • Maximum operating temperature 158 F / 70 C
    • Engineered for 50,000 hours of continuous operation without lubrication or service (a monthly maintenance schedule is recommended to ensure optimal cooling performance)
    See More >>
    • Manufacturer Pentair Hoffman
    • Type Exhaust Grille
    • NEMA Ratings NEMA 1
    • For Use With Exhaust, Fan Packages
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Width (Inches)
    Voltage (Volts)
    Watts
    Price
    TFP61
    99753151
    5 in.
    Black
    9.25 in.
    115
    32W
    $
    366
    .34
    /
    EA
    99753151
    Height (Inches)
    5 in.
    Color
    Black
    Width (Inches)
    9.25 in.
    Voltage (Volts)
    115
    Watts
    32W
    $
    366
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TFP101
    99723535
    6.5 in.
    Black
    13.5 in.
    115
    80W
    $
    511
    .21
    /
    EA
    99723535
    Height (Inches)
    6.5 in.
    Color
    Black
    Width (Inches)
    13.5 in.
    Voltage (Volts)
    115
    Watts
    80W
    $
    511
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TFP42
    22004545
    4 in.
    Black
    7.75 in.
    230
    16W
    $
    229
    .59
    /
    EA
    22004545
    Height (Inches)
    4 in.
    Color
    Black
    Width (Inches)
    7.75 in.
    Voltage (Volts)
    230
    Watts
    16W
    $
    229
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TFP41
    99701249
    4.13 in.
    Black
    8 in.
    115
    17W
    $
    216
    .21
    /
    EA
    99701249
    Height (Inches)
    4.13 in.
    Color
    Black
    Width (Inches)
    8 in.
    Voltage (Volts)
    115
    Watts
    17W
    $
    216
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99753151 SKU, 99753151 ANALYTICS...
    Width (Inches)
    9.25 in.
    Voltage (Volts)
    115
    Watts
    32W
    Price
    $
    366
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99723535 SKU, 99723535 ANALYTICS...
    Width (Inches)
    13.5 in.
    Voltage (Volts)
    115
    Watts
    80W
    Price
    $
    511
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22004545 SKU, 22004545 ANALYTICS...
    Width (Inches)
    7.75 in.
    Voltage (Volts)
    230
    Watts
    16W
    Price
    $
    229
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99701249 SKU, 99701249 ANALYTICS...
    Width (Inches)
    8 in.
    Voltage (Volts)
    115
    Watts
    17W
    Price
    $
    216
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available