Square D (Schneider Electric) MH38 Panelboard Enclosure, NEMA 1, Knockouts, 20 W, x 38 H x 5 3/4 in. D | Graybar Store
Square D (Schneider Electric) - Panelboard Enclosure, NEMA 1, Knockouts, 20 W, x 38 H x 5 3/4 in. D - MH38
+ / - Hover over image to Zoom
Other Views

    Panelboard Enclosure, NEMA 1, Knockouts, 20 W, x 38 H x 5 3/4 in. D

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MH38
    SKU: 88241587
    $121.48
    Checking Pricing
         
    Height (Inches):38 in.
    Width (Inches):20
    Depth (Inches):5-3/4
    NEMA Rating:NEMA 1
    Additional Features:With Knockouts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MH38
    • Additional Features With Knockouts
    • Depth (Inches) 5-3/4
    • Height (Inches) 38 in.
    • NEMA Rating NEMA 1
    • Width (Inches) 20
    • Accessory Type Panelboard Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEMA 1 panelboard box with knockouts. Dimensions 20 W, x 38 H x 5 3/4 in. D.