Square D (Schneider Electric) NEMA 1 General-Purpose Pushbutton Control Station | Graybar Store
Square D (Schneider Electric) - NEMA 1 General-Purpose Pushbutton Control Station
+ / - Hover over image to Zoom
Other Views

    NEMA 1 General-Purpose Pushbutton Control Station

    Manufacturer: Square D (Schneider Electric)
         

    NEMA 1 General-purpose control station with start/stop feature.

    • Surface mounting
    • NEMA 1
    • Contact Rating- 5A at 600VAC
    • Dimensions- 3.69 H x 2.06 W x 2.34 D inches
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Contact Operation
    No. of Buttons
    Interface
    Price
    9001BG201
    88246803
    1NO/1NC
    2
    (2) Momentary Pushbuttons START/STOP
    $
    95
    .95
    /
    EA
    88246803
    Contact Operation
    1NO/1NC
    No. of Buttons
    2
    Interface
    (2) Momentary Pushbuttons START/STOP
    $
    95
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001BG204
    88246806
    2
    (2) Momentary Pushbuttons (Lockout on STOP) START/STOP
    $
    143
    .90
    /
    EA
    88246806
    Contact Operation
    No. of Buttons
    2
    Interface
    (2) Momentary Pushbuttons (Lockout on STOP) START/STOP
    $
    143
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88246803 SKU, 88246803 ANALYTICS...
    Interface
    (2) Momentary Pushbuttons START/STOP
    Price
    $
    95
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88246806 SKU, 88246806 ANALYTICS...
    Interface
    (2) Momentary Pushbuttons (Lockout on STOP) START/STOP
    Price
    $
    143
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available