Square D (Schneider Electric) 9001BG201 NEMA 1 General-Purpose 1NO/1NC Pushbutton Control Station with Start/Stop | Graybar Store
Square D (Schneider Electric) - NEMA 1 General-Purpose 1NO/1NC Pushbutton Control Station with Start/Stop - 9001BG201
+ / - Hover over image to Zoom
Other Views

    NEMA 1 General-Purpose 1NO/1NC Pushbutton Control Station with Start/Stop

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BG201
    SKU: 88246803
    $95.95
    Checking Pricing
         
    Contact Operation:1NO/1NC
    No. of Buttons:2
    Interface:(2) Momentary Pushbuttons START/STOP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BG201
    • Contact Operation 1NO/1NC
    • No. of Buttons 2
    • Interface (2) Momentary Pushbuttons START/STOP
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 1 general-purpose pushbutton control station with start/stop option.
    • Surface mounting
    • NEMA 1
    • Contact Rating: 5A at 600VAC
    • Dimensions: 3.69 H x 2.06 W x 2.34 D inches