Pentair Hoffman ASG16X16X6 Junction Box, Galvanized Steel NEMA 1, Screw Cover Mount, Knockouts, 16x16x6 | Graybar Store
Pentair Hoffman - Junction Box, Galvanized Steel NEMA 1, Screw Cover Mount, Knockouts, 16x16x6 - ASG16X16X6
+ / - Hover over image to Zoom
Other Views

    Junction Box, Galvanized Steel NEMA 1, Screw Cover Mount, Knockouts, 16x16x6

    Manufacturer: Pentair Hoffman
    Manufacturer #: ASG16X16X6
    SKU: 94065343
    $54.44
    Checking Pricing
         
    Dimensions HxWxD (Inches):16 x 16 x 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ASG16X16X6
    • Cover Mounting Screw
    • Materials Galvanized Steel
    • NEMA Ratings 1
    • With Knockouts Yes
    • Dimensions HxWxD (Inches) 16 x 16 x 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 1 Galvanized steel 16 x 16 x 6 in. screw cover junction box with knockouts.
    • Side A knockouts: (4) 1/2-3/4, (2) 3/4-1 and (1) 1-1-1/4 inch; Side B knockouts: (4) 1/2-3/4, (2) 3/4-1 and (1) 1-1-1/4 inch
    • 4 cover screws
    • Provision for grounding
    • Mounting holes on back of box
    • Flat, removable covers fastened with plated steel screws