Square D (Schneider Electric) 2510TBG2 NEMA 1 3-Pole 18A Manual Starter with Toggle | Graybar Store
Square D (Schneider Electric) - NEMA 1 3-Pole 18A Manual Starter with Toggle - 2510TBG2
+ / - Hover over image to Zoom
Other Views

    NEMA 1 3-Pole 18A Manual Starter with Toggle

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510TBG2
    SKU: 88243905
    $338.88
    Checking Pricing
         
    NEMA Starter Size:M-0
    Poles:3
    Amperage Rating:18
    Operator Type:Toggle
    NEMA Enclosure Rating:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510TBG2
    • Amperage Rating 18
    • NEMA Enclosure Rating 1
    • NEMA Size M-0
    • NEMA Starter Size M-0
    • Operator Type Toggle
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA 1 18A 600V 3-pole manual starter with toggle operator, size M-0.
    • 3-Pole
    • Push button operators
    • Non-reversing
    • Reliable overload protection