Square D (Schneider Electric) 2510MBG1 NEMA 1 2-Pole 18A Manual Starter | Graybar Store
Square D (Schneider Electric) - NEMA 1 2-Pole 18A Manual Starter - 2510MBG1
+ / - Hover over image to Zoom
Other Views

    NEMA 1 2-Pole 18A Manual Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510MBG1
    SKU: 88243855
    $284.91
    Checking Pricing
         
    NEMA Starter Size:M-0
    Poles:2
    Amperage Rating:18
    Operator Type:Square PushButton
    NEMA Enclosure Rating:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510MBG1
    • Amperage Rating 18
    • NEMA Enclosure Rating 1
    • NEMA Size M-0
    • NEMA Starter Size M-0
    • Operator Type Square PushButton
    • Poles 2
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA 1 18A 600V 2-pole manual starter with square pushbutton, size M-0.
    • 2-Pole
    • Push button operators
    • Non-reversing
    • Reliable overload protection