Fluke Networks 11294000 Need-L-Lock™ Crimping Pliers | Graybar Store
Fluke Networks - Need-L-Lock™ Crimping Pliers - 11294000
+ / - Hover over image to Zoom
Other Views

    Need-L-Lock™ Crimping Pliers

    Manufacturer: Fluke Networks
    Manufacturer #: 11294000
    SKU: 22054650
    $18.85
    Checking Pricing
         
    Tool Application:UR/UY/UG Connector Crimper, Wire Stripper
    Overall Length (Inches):6-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 11294000
    • Overall Length (Inches) 6-1/2
    • Tool Application UR/UY/UG Connector Crimper, Wire Stripper
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Need-L-Lock™ crimping plier
    • Combines a UR/UY/UG connector crimper with needle-nose pliers
    • Aligned crimping jaws come down square to ensure a solid connection
    • Jaws are grooved to provide a better grip on wires
    • Built-in cutter and wire stripper
    • Rubber coated handles for a non-slip grip
    • Needle-nose crimping pliers
    • UR/UY/UG connector crimper
    • Wire stripper hole for 22- to 24-gauge wire
    • Built-in side cutter
    • Rubber coated handles for non-slip grip