Panduit NE3X1WH6 NE Halogen-Free Wiring Duct, White | Graybar Store
Panduit - NE Halogen-Free Wiring Duct, White - NE3X1WH6
+ / - Hover over image to Zoom
Other Views

    NE Halogen-Free Wiring Duct, White

    Manufacturer: Panduit
    Manufacturer #: NE3X1WH6
    SKU: 88198392
    $68.88
    Checking Pricing
         
    Color:White
    Dimensions:1 in. x 3 in., 6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NE3X1WH6
    • Color White
    Product Overview:
    Halogen free slotted duct, 3 Inches x 1 Inch x 6 Feet, with white color. Base and covers sold separately. UL 94 flammability rating of V-0, Provided with mounting holes.